Menu Search
Midget and CL-CC Fuse Holders Midget 13/32 in. x 1-1/2 in. In-Line Fuse Holder 30A 1P

EATON BUSSMANN SERIES #HEBAB

Midget 13/32 in. x 1-1/2 in. In-Line Fuse Holder 30A 1P

SKU #78263498997
Manufacturer Series: HEB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Holder Type: In-Line Fuse
Fuse: Midget 13/32 in. x 1-1/2 in.
Voltage: 600V
Amps: 30A
Poles: 1P
Terminal Type: Crimp, Copper
AWG Line: (1)6-4, (2)10
AWG Load: (1)12-8, (2)12
Material: Vinyl

The Bussmann series of HEB submersible, single-pole in-line fuse holders for UL 13/32 in. x 1-1/2 in. supplemental fuses. Available in nonbreakaway and breakaway versions with an array of terminal options to meet application needs. Breakaway versions come with insulating boots to provide submersibility per UL IP67. Non-breakaway versions require ordering optional insulating boots for submersibility.