Menu Search
EATON BUSSMANN SERIES #CH143BI

Holder, Fuse; 50A; 690VAC; 3P; 14x51 mm IEC Fuse; Din Rail Mount

SKU # 05171239021 Manufacturer Series: CH14
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Holder Type: Modular Fuse Holder with Indicator
Fuse: 14 x 51mm
Voltage: 690V AC
Amps: 50A
Poles: 3P
Mount: DIN Rail or Screw
AWG Line: (1) 14-6 AWG
AWG Load: 26 in./lb.
Material: Polyester

Additional Info: IEC Rated. UL 94VO Rated. Accepts wire security tags.