Menu Search
Midget and CL-CC Fuse Holders Holder, Fuse; 30A; 600V; 1P; 13/32 in. x 1-1/2 in. Midget Fuse

EATON BUSSMANN SERIES #HEB-AL

Holder, Fuse; 30A; 600V; 1P; 13/32 in. x 1-1/2 in. Midget Fuse

SKU #05171271845
Manufacturer Series: HEB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Holder Type: In-Line Fuse
Fuse: Midget 13/32 inx1-1/2 in
Voltage: 600V AC
Amps: 30A
Poles: 1P
Terminal Type: Crimp, Copper - Set-Screw, Aluminum
AWG Line: (1)12-2
AWG Load: (1)12-8, (2)12

Midget and CL-CC Fuse Holders: Holder Type - In-Line Fuse; Fuse - Midget 13/32 inx1-1/2 in; Voltage - 600VAC; Amps - 30; Poles - 1P; Terminal Type - Crimp, Copper - Set-Screw, Aluminum; AWG Line - (1)12-2; AWG Load - (1)12-8, (2)12; Manufacturer Series - HEB