Menu Search
Midget and CL-CC Fuse Holders Holder, Fuse; 30 A; 600V AC; 3P; 10x38 mm Midget/IEC Fuse; 18-8 AWG Line/Load

EATON BUSSMANN SERIES #CHM3DNIU

Holder, Fuse; 30 A; 600V AC; 3P; 10x38 mm Midget/IEC Fuse; 18-8 AWG Line/Load

SKU #05171236279
Manufacturer Series: CHM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Holder Type: Modular Midget Fuse Holder with Indicator
Fuse: Midget and IEC 10 x 38mm
Voltage: 690V AC
Amps: 32A
Poles: 3P + Neutral
Mount: DIN Rail
Terminal Type: Wire, stranded wire, fork terminals, or comb busbars
AWG Line: (1) 18-4 AWG
AWG Load: 30 lb./in.

Additional Info: IEC 60269-2 Rated.