Menu Search
Midget and CL-CC Fuse Holders Holder, Fuse; 30 A; 600V AC; 1P; Midget 13/32 in. x 1-1/2 in. Fuse; Panel Hole Mount
EATON BUSSMANN SERIES #HPM

Holder, Fuse; 30 A; 600V AC; 1P; Midget 13/32 in. x 1-1/2 in. Fuse; Panel Hole Mount

SKU # 05171271973 Manufacturer Series: HPM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Holder Type: Panel Mount Fuse
Fuse: Midget 13/32 inx1-1/2 in
Voltage: 600V AC
Amps: 30A
Poles: 1P
Mount: Panel Hole
Terminal Type: Quick Connect

Midget and CL-CC Fuse Holders: Holder Type - Panel Mount Fuse; Fuse - Midget 13/32 inx1-1/2 in; Voltage - 600VAC; Amps - 30; Poles - 1P; Mount - Panel Hole; Terminal Type - Quick Connect; Additional Information - Screw Knob. 1/4" Quick Connect; Manufacturer Series - HPM

Additional Info: Screw Knob. 1/4" Quick Connect