Menu Search
Midget and CL-CC Fuse Holders Fuse Holder, 30 A, 600VAC, 3P, Class CC Fuse, Din Rail 35mm Mount, (1)18-8 AWG Line/Load
EATON BUSSMANN SERIES #CHCC3DI

Fuse Holder, 30 A, 600VAC, 3P, Class CC Fuse, Din Rail 35mm Mount, (1)18-8 AWG Line/Load

SKU # 05171250202 Manufacturer Series: CH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Holder Type: Modular Fuse Safety Touch
Fuse: Class CC
Voltage: 600V AC
Amps: 30A
Poles: 3P
Mount: DIN Rail 35mm
AWG Line: (1)18-8
AWG Load: (1)18-8
Material: Polyester

Additional Info: 600VDC Rated. Indicator Light. Material UL 90-VO Rated