You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #CHCC2DI

Fuse Holder, 30 A, 600VAC, 2P, Class CC Fuse, Din Rail 35mm Mount, (1)18-8 AWG Line/Load

SKU # 05171250200 Manufacturer Series: CH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Holder Type: Modular Fuse Safety Touch
Fuse: Class CC
Voltage: 600V AC
Amps: 30A
Poles: 2P
Mount: DIN Rail 35mm
AWG Line: (1)18-8
AWG Load: (1)18-8
Material: Polyester

Midget and CL-CC Fuse Holders: Holder Type - Modular Fuse Safety Touch; Fuse - Class CC; Voltage - 600VAC; Amps - 30; Poles - 2P; Mount - Din Rail 35mm; AWG Line - (1)18-8; AWG Load - (1)18-8; Material - Polyester; Additional Information - 600VDC Rated. Indicator Light. Material UL 90-VO Rated; Manufacturer Series - CH

Additional Info: 600VDC Rated. Indicator Light. Material UL 90-VO Rated