EATON BUSSMANN SERIES #HPC-D

Fuse Holder, 30 A, 600VAC, 1P, Midget 13/32 in. x 1-1/2 in. Fuse, Panel Hole Mount

SKU: 05171271962
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Holder Type: Panel Mount Fuse
Fuse: Midget 13/32 inx1-1/2 in
Voltage: 600V AC
Amps: 30A
Poles: 1P
Mount: Panel Hole
Manufacturer Series: HPC
Description
Midget and CL-CC Fuse Holders: Holder Type - Panel Mount Fuse; Fuse - Midget 13/32 inx1-1/2 in; Voltage - 600VAC; Amps - 30; Poles - 1P; Mount - Panel Hole; Additional Information - Screw Knob. 1/4"Max Wall Thickness. Waterproof; Manufacturer Series - HPC
Additional Info: Screw Knob. 1/4"Max Wall Thickness. Waterproof