EATON BUSSMANN SERIES #CHCC1DU

Fuse Holder, 30 A, 600VAC, 1P, Class CC Fuse, Din Rail 35mm Mount, (1)18-8 AWG Line/Load

SKU: 05171236265
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Holder Type: Modular Fuse Safety Touch
Fuse: Class CC
Voltage: 600V AC
Amps: 30A
Poles: 1P
Mount: DIN Rail 35mm
AWG Line: (1)18-8
AWG Load: (1)18-8
Material: Polyester
Manufacturer Series: CH
Description
Midget and CL-CC Fuse Holders: Holder Type - Modular Fuse Safety Touch; Fuse - Class CC; Voltage - 600VAC; Amps - 30; Poles - 1P; Mount - Din Rail 35mm; AWG Line - (1)18-8; AWG Load - (1)18-8; Material - Polyester; Additional Information - 600VDC Rated. Material UL 90-VO Rated; Manufacturer Series - CH
Additional Info: 600VDC Rated. Material UL 90-VO Rated