Menu Search
EATON BUSSMANN SERIES #CHCC1

Fuse Holder, 30 A, 600VAC, 1P, Class CC Fuse, Din Rail 35mm Mount, (1)18-8 AWG Line/Load

SKU # 05171235057 Manufacturer Series: CH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Holder Type: Modular Fuse Safety Touch
Fuse: Class CC
Voltage: 600V AC
Amps: 30A
Poles: 1P
Mount: DIN Rail 35mm
AWG Line: (1)18-8
AWG Load: (1)18-8

Midget and CL-CC Fuse Holders: Holder Type - Modular Fuse Safety Touch; Fuse - Class CC; Voltage - 600VAC; Amps - 30; Poles - 1P; Mount - Din Rail 35mm; AWG Line - (1)18-8; AWG Load - (1)18-8; Manufacturer Series - CH