Menu Search
EATON BUSSMANN SERIES #HEB-BC

Fuse Holder, 30 A, 600VAC, 1P, 13/32 in. x 1-1/2 in. Midget Fuse, (1)4/(2)8 AWG Line

SKU # 05171271827 Manufacturer Series: HEB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Holder Type: In-Line Fuse
Fuse: Midget 13/32 inx1-1/2 in
Voltage: 600V AC
Amps: 30A
Poles: 1P
Terminal Type: Crimp, Copper
AWG Line: (1)4, (2)8
AWG Load: (1)6-4, (2)10

Midget and CL-CC Fuse Holders: Holder Type - In-Line Fuse; Fuse - Midget 13/32 inx1-1/2 in; Voltage - 600VAC; Amps - 30; Poles - 1P; Terminal Type - Crimp, Copper; AWG Line - (1)4, (2)8; AWG Load - (1)6-4, (2)10; Manufacturer Series - HEB