Menu Search
Midget and CL-CC Fuse Holders Fuse Holder, 30 A, 600VAC, 1P, 13/32 in. x 1-1/2 in. Midget Fuse, (1)12-3 AWG Line/Load

EATON BUSSMANN SERIES #HEB-JJ

Fuse Holder, 30 A, 600VAC, 1P, 13/32 in. x 1-1/2 in. Midget Fuse, (1)12-3 AWG Line/Load

SKU #05171271843
Manufacturer Series: HEB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Holder Type: In-Line Fuse
Fuse: Midget 13/32 inx1-1/2 in
Voltage: 600V AC
Amps: 30A
Poles: 1P
Terminal Type: Set-Screw, Copper
AWG Line: (1)12-3
AWG Load: (1)12-3

Midget and CL-CC Fuse Holders: Holder Type - In-Line Fuse; Fuse - Midget 13/32 inx1-1/2 in; Voltage - 600VAC; Amps - 30; Poles - 1P; Terminal Type - Set-Screw, Copper; AWG Line - (1)12-3; AWG Load - (1)12-3; Manufacturer Series - HEB