EATON BUSSMANN SERIES #HEB-JW-RYC

Fuse Holder, 30 A, 600VAC, 1P, 13/32 in. x 1-1/2 in. Midget Fuse, (1)12-2 AWG Line/Load

SKU: 05171271862
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Holder Type: In-Line Breakaway Fuse
Fuse: 13/32 in. x 1-1/2 in.
Voltage: 600V AC
Amps: 30A
Poles: 1P
Terminal Type: Copper - Set-Screw
AWG Line: (1)12-2
AWG Load: (2)12-2
Manufacturer Series: HEB
Description
Midget and CL-CC Fuse Holders: Holder Type - In-Line Breakaway Fuse; Fuse - 13/32 in. x 1-1/2 in.; Voltage - 600VAC; Amps - 30; Poles - 1P; Terminal Type - Copper - Set-Screw; AWG Line - (1)12-2; AWG Load - (2)12-2; Manufacturer Series - HEB