Menu Search

EATON BUSSMANN SERIES #CHM1DIU

Fuse Holder, 30 A, 600VAC, 1P, 10x38 mm Midget/IEC Fuse, Din Rail 35mm Mount, (1)18-4 AWG Line

SKU: 05171236275
Manufacturer Series: CHM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Holder Type: Modular Midget Fuse Holder with Indicator
Fuse: Midget and IEC 10 x 38mm
Voltage: 690V AC
Amps: 32A
Poles: 1P
Mount: DIN Rail
Terminal Type: Wire, stranded wire, fork terminals, or comb busbars
AWG Line: (1) 18-4 AWG
AWG Load: 30 lb./in.
Material: Polyester
Description
Midget and CL-CC Fuse Holders: Holder Type - Modular Midget Fuse Holder with Indicator; Fuse - Midget and IEC 10 x 38mm; Voltage - 690VAC; Amps - 32A; Poles - 1P; Mount - DIN Rail; Terminal Type - Wire, stranded wire, fork terminals, or comb busbars; AWG Line - (1) 18-4 AWG; AWG Load - 30 lb./in.; Material - Polyester; Additional Information - IEC 60269-2 Rated.; Manufacturer Series - CHM
Additional Info: IEC 60269-2 Rated.