EATON BUSSMANN SERIES #HPS-FF

Fuse Holder, 30 A, 300VAC, 1P, 13/32 in. x 1-5/8 in. Midget Fuse, Panel Hole Mount

SKU: 05171274031
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Holder Type: Panel Mount Fuse
Fuse: Midget 13/32 inx1-5/8 in
Voltage: 300V AC
Amps: 30A
Poles: 1P
Mount: Panel Hole
Terminal Type: Quick Connect
Manufacturer Series: HPS
Description
Midget and CL-CC Fuse Holders: Holder Type - Panel Mount Fuse; Fuse - Midget 13/32 inx1-5/8 in; Voltage - 300VAC; Amps - 30; Poles - 1P; Mount - Panel Hole; Terminal Type - Quick Connect; Additional Information - Bayonet Knob. Accepts Fuse Styles: SC25 & 30; Manufacturer Series - HPS
Additional Info: Bayonet Knob. Accepts Fuse Styles: SC25 & 30