Fuse Holder, 15 A, 600VAC, 1P, 13/32 in. x 1-5/16 in. Midget Fuse, Panel Hole Mount

SKU: 05171274047
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Holder Type: Panel Mount Fuse
Fuse: Midget 13/32 inx1-5/16 in
Voltage: 600V AC
Amps: 15A
Poles: 1P
Mount: Panel Hole
Terminal Type: Quick Connect
Manufacturer Series: HPF
Midget and CL-CC Fuse Holders: Holder Type - Panel Mount Fuse; Fuse - Midget 13/32 inx1-5/16 in; Voltage - 600VAC; Amps - 15; Poles - 1P; Mount - Panel Hole; Terminal Type - Quick Connect; Additional Information - Screw Knob; Manufacturer Series - HPF
Additional Info: Screw Knob