EATON BUSSMANN SERIES #HEG-AA

Fuse Holder, 15 A, 600VAC, 1P, 13/32 in. x 1-5/16 in. Midget Fuse, (1)12-8/(2)12 AWG Line/Load

SKU: 05171271807
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Holder Type: In-Line Fuse
Fuse: Midget 13/32 inx1-5/16 in
Voltage: 600V AC
Amps: 15A
Poles: 1P
Terminal Type: Crimp, Copper
AWG Line: (1)12-8, (2)12
AWG Load: (1)12-8, (2)12
Manufacturer Series: HEG
Description
Midget and CL-CC Fuse Holders: Holder Type - In-Line Fuse; Fuse - Midget 13/32 inx1-5/16 in; Voltage - 600VAC; Amps - 15; Poles - 1P; Terminal Type - Crimp, Copper; AWG Line - (1)12-8, (2)12; AWG Load - (1)12-8, (2)12; Manufacturer Series - HEG