Menu Search
EATON BUSSMANN SERIES #BK/HPS-EE

Fuse Holder, 15 A, 480VAC, 1P, 13/32 in. x 1-5/16 in. Midget Fuse, Panel Hole Mount

SKU # 05171210879 Manufacturer Series: HPS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Holder Type: Panel Mount Fuse
Fuse: Midget 13/32 inx1-5/16 in
Voltage: 480V AC
Amps: 15A
Poles: 1P
Mount: Panel Hole
Terminal Type: Quick Connect

Additional Info: Bayonet Knob. Accepts Fuse Styles: SC0-15