Menu Search

EATON BUSSMANN SERIES #CH081DI

8 x 32mm Modular Fuse Holder with Indicator Holder 25AA 1P

SKU: 05171250158
Manufacturer Series: CH08
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Holder Type: Modular Fuse Holder with Indicator
Fuse: 8 x 32mm
Voltage: 400V AC
Amps: 25A
Poles: 1P
Mount: DIN Rail or Screw
AWG Line: (1) 18 to 6 AWG
AWG Load: 22 in./lb.
Material: Polyester
Description
Midget and CL-CC Fuse Holders: Holder Type - Modular Fuse Holder with Indicator; Fuse - 8 x 32mm; Voltage - 400VAC; Amps - 25A; Poles - 1P; Mount - DIN Rail or Screw; AWG Line - (1) 18 to 6 AWG; AWG Load - 22 in./lb.; Material - Polyester; Additional Information - IEC Rated. UL 94VO Rated. Accepts wire security tags.; Manufacturer Series - CH08
Additional Info: IEC Rated. UL 94VO Rated. Accepts wire security tags.