Menu Search
Midget and CL-CC Fuse Holders 8 x 32mm Modular Fuse Holder with Indicator Holder 25AA 1P + Neutral

EATON BUSSMANN SERIES #CH081DNSI

8 x 32mm Modular Fuse Holder with Indicator Holder 25AA 1P + Neutral

SKU #05171250161
Manufacturer Series: CH08
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Holder Type: Modular Fuse Holder with Indicator
Fuse: 8 x 32mm
Voltage: 400V AC
Amps: 25A
Poles: 1P + Neutral
Mount: DIN Rail or Screw
AWG Line: (1) 18 to 8 AWG
AWG Load: 17.5 in./lb.
Material: Polyester

Additional Info: IEC Rated. UL 94VO Rated. Accepts wire security tags.