Menu Search
Midget and CL-CC Fuse Holders 22 x 58mm Modular Fuse Holder without Indicator Holder 125AA 1P + Microswitch

EATON BUSSMANN SERIES #CH221BMS

22 x 58mm Modular Fuse Holder without Indicator Holder 125AA 1P + Microswitch

SKU #05171226462
Manufacturer Series: CH22
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Holder Type: Modular Fuse Holder without Indicator
Fuse: 22 x 58mm
Voltage: 690V AC
Amps: 125A
Poles: 1P + Microswitch
Mount: DIN Rail or Screw
AWG Line: (1) 14-1 AWG
AWG Load: 35 in./lb.
Material: Polyester

Additional Info: IEC Rated. UL 94VO Rated. Accepts wire security tags.