Menu Search
Midget and CL-CC Fuse Holders 14 x 51mm Modular Fuse Holder with Indicator Holder 50AA 3P + Neutral
EATON BUSSMANN SERIES #CH143BNI

14 x 51mm Modular Fuse Holder with Indicator Holder 50AA 3P + Neutral

SKU # 05171239022 Manufacturer Series: CH14
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Holder Type: Modular Fuse Holder with Indicator
Fuse: 14 x 51mm
Voltage: 690V AC
Amps: 50A
Poles: 3P + Neutral
Mount: DIN Rail or Screw
AWG Line: (1) 14-6 AWG
AWG Load: 26 in./lb.
Material: Polyester

Additional Info: IEC Rated. UL 94VO Rated. Accepts wire security tags.