Menu Search
Midget and CL-CC Fuse Holders Class CC In-Line Breakaway Fuse Holder 30A 1P
BUCHANAN ELECTRICAL PRODUCTS #65U

Class CC In-Line Breakaway Fuse Holder 30A 1P

SKU # 78178900258 Manufacturer Series: 65U
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Holder Type: In-Line Breakaway Fuse
Fuse: Class CC
Voltage: 600V AC
Amps: 30A
Poles: 1P

Midget and CL-CC Fuse Holders: Holder Type - In-Line Breakaway Fuse; Fuse - Class CC; Voltage - 600VAC; Amps - 30; Poles - 1P; Manufacturer Series - 65U