×

Your shopping cart is empty.

MERSEN  ATDR3

Time Delay Midget Class CC Rejection Fuse 3A 200kA IR

MERSEN

Manufacturer # ATDR3

SKU: 78200190096





Product Description

Midget Fuses: Fuse Type/Class - Midget Class CC Rejection; Characteristics - Time Delay; Interrupting Rating - 200kA IR; Voltage - AC - 600VAC; Voltage - DC - 250VDC; Amps - 3A; Length Overall - 1.500"; Diameter - 0.406"; Connection - Ferrule; Manufacturer Series - ATDR Amp-Trap 2000

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Fuse Type/Class: Midget Class CC Rejection
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Voltage - DC: 250V DC
Amps: 3A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule
Manufacturer Series: ATDR Amp-Trap 2000

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: