Menu Search
Search
MERSEN #FSM15

Midget Fuse, 15 A, 1000 VAC, 1000 VDC, 20 KA IR

SKU # 78200132667 Manufacturer Series: Series FSM
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Midget
Characteristics: Fast Acting
Interrupting Rating: 20 KA IR
Voltage - AC: 1000 VAC
Voltage - DC: 1000V DC
Amps: 15A
Length Overall: 1-1/2 in.
Diameter: 0.41 in.
Connection: Ferrule

Mersen has developed a true 1000 VAC/DC fuse designed to protect both analog and digital multimeters. These fuses cover all the industry's multimeter requirements in three easy to use amperage ratings. Good for 1000 VAC and DC, the FSM line of Mersen fuse