Menu Search
MERSEN #ATDR6-1/4

Amp-Trap 2000® Fuse; Time Delay; Class CC; 600Vac; Ferrule; 6-1/4A

SKU # 78200190858 Manufacturer Series: ATDR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 6-1/4A
Fuse Type/​Class: Class CC
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 100kA IR DC
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Length Overall: 1.5 in.
Diameter: 0.41 in.
Connection: Ferrule