Menu Search
Midget Fuses Fuse; Time Delay; Class CC; 600Vac; Ferrule; 1-8/10A

MERSEN #ATDR1-8/10

Amp-Trap 2000® Fuse; Time Delay; Class CC; 600Vac; Ferrule; 1-8/10A

SKU #78200190851
Manufacturer Series: ATDR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Class CC
Characteristics: Time Delay
Interrupting Rating: 200kA IR AC, 100kA IR DC
Voltage - AC: 600V AC
Voltage - DC: 300V DC
Amps: 1-8/10A
Length Overall: 1.5 in.
Diameter: 0.41 in.
Connection: Ferrule