Menu Search
MERSEN #ATQ1-1/8

Amp-TrapĀ® Fuse, Midget; Time Delay; 500V AC; 10kA IR; Ferrule; 1-1/8A

SKU # 78200190349 Manufacturer Series: ATQ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 1-1/8A
Fuse Type/​Class: Midget
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 500V AC
Length Overall: 1.5 in.
Diameter: 0.41 in.
Connection: Ferrule