Menu Search

MERSEN #ATQ1

Amp-TrapĀ® Fuse, Midget Standard; Time Delay; 500V AC; 1A

SKU: 78200190348
Manufacturer Series: ATQ
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Midget Standard
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 500V AC
Amps: 1A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule