Menu Search

MERSEN #TRM5

Tri-Onic Fuse, Midget Standard; Time Delay; 250V AC; 5A

SKU: 78200174345
Manufacturer Series: TRM
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Midget Standard
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 250V AC
Amps: 5A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule