Menu Search
MERSEN #TRM4-1/2

Tri-Onic Fuse, Midget Standard; Time Delay; 250V AC; 4-1/2A

SKU # 78200174343 Manufacturer Series: TRM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Midget Standard
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 250V AC
Amps: 4-1/2A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule