Menu Search
Midget Fuses Fuse, Midget Standard; Time Delay; 250V AC; 1/10A

MERSEN #TRM1/10

Tri-Onic Fuse, Midget Standard; Time Delay; 250V AC; 1/10A

SKU #78200174301
Manufacturer Series: TRM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Midget Standard
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 250V AC
Amps: 1/10A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule