Menu Search
MERSEN #ATM30/35

Amp-TrapĀ® Fuse, Midget Standard; Fast Acting; 600V AC; 30/35A

SKU # 78200190059 Manufacturer Series: ATM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 30/35A
Fuse Type/​Class: Midget Standard
Characteristics: Fast Acting
Interrupting Rating: 100kA IR
Voltage - AC: 600V AC
Voltage - DC: 500V DC
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule