Menu Search

MERSEN #SBS8

Fuse, Midget Standard; Fast Acting; 600V AC; 8A

SKU: 78200190783
Manufacturer Series: SBS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Midget Standard
Characteristics: Fast Acting
Interrupting Rating: 100kA IR
Voltage - AC: 600V AC
Amps: 8A
Length Overall: 1.375 in.
Diameter: 0.406 in.
Connection: Ferrule