Menu Search
Midget Fuses Fuse, Midget Standard; Fast Acting; 600V AC; 3A
MERSEN #ATM3

Amp-TrapĀ® Fuse, Midget Standard; Fast Acting; 600V AC; 3A

SKU # 78200190072 Manufacturer Series: ATM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Midget Standard
Characteristics: Fast Acting
Interrupting Rating: 100kA IR
Voltage - AC: 600V AC
Voltage - DC: 500V DC
Amps: 3A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule