Menu Search

MERSEN #TRM1/4

Tri-Onic Fuse, Midget Non Rejection; Time Delay; 250V AC; 1/4A

SKU: 78200174103
Manufacturer Series: TRM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Midget Non Rejection
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 250V AC
Amps: 1/4A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule
Additional Info: Materials Contact: Tin-Plated Copper