Menu Search
Midget Fuses Fuse, Midget Non Rejection; Fast Acting; 600V AC; 10A

MERSEN #SBS10

Fuse, Midget Non Rejection; Fast Acting; 600V AC; 10A

SKU #78200190784
Manufacturer Series: SBS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Midget Non Rejection
Characteristics: Fast Acting
Interrupting Rating: 100kA IR
Voltage - AC: 600V AC
Amps: 10A
Length Overall: 1.375 in.
Diameter: 0.406 in.
Connection: Ferrule

Additional Info: Materials Contact: Tin-Plated Copper