Menu Search
Midget Fuses Fuse, Midget Fuse; Time Delay; 500V AC; 6.3A

MERSEN #ATQ6-1/4

Amp-TrapĀ® Fuse, Midget Fuse; Time Delay; 500V AC; 6.3A

SKU #78200190429
Manufacturer Series: ATQ
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Midget Fuse
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 500V AC
Amps: 6.3A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule

Amp-Trap ATQ midget time-delay fuses are rated 500VAC with 42 ampere ratings from 1/10 to 30A. They are an excellent choice for supplemental protection of circuits where the available short circuit current does not exceed 10000A.