Menu Search
Midget Fuses Fuse, Midget Fuse; Fast Acting; 600V DC; 15A
MERSEN #HP6M15

Fuse, Midget Fuse; Fast Acting; 600V DC; 15A

SKU # 78200142512 Manufacturer Series: HP6M
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type/​Class: Midget Fuse
Characteristics: Fast Acting
Interrupting Rating: 10kA IR
Voltage - DC: 600V DC
Amps: 15A
Length Overall: 1.5 in.
Diameter: 0.41 in.
Connection: Ferrule

Mersen HP6M photovoltaic (PV) fuse series was engineered and designed specifically for the protection of photovoltaic systems. Its enhanced fuse construction makes it ideal for constant temperature and current cycling withstand adding to system longevity. The 600VDC rated HP6M, designed for low minimum breaking capacity capabilities of 1.35 times the fuse rated current value, allows for safe circuit interruption under typical low fault current conditions produced by PV arrays. Protect your off-grid or grid tied PV system from unexpected ground faults and line faults using Mersen's HelioProtection fuse line.