Menu Search
Search
MERSEN #HP10M8

Fuse, Midget Fuse; Fast Acting; 1000V DC; 8A

SKU # 78200142992 Manufacturer Series: HP10M
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Midget Fuse
Characteristics: Fast Acting
Interrupting Rating: 50kA IR
Voltage - DC: 1000V DC
Amps: 8A
Length Overall: 1.5 in.
Diameter: 0.41 in.
Connection: Ferrule

Engineered to protect photovoltaic applications mersens HP10M photovoltaic (PV) fuse series was engineered and designed specifically for the protection of photovoltaic systems. Its enhanced fuse construction makes it ideal for constant temperature and current cycling withstand adding to system longevity. The 1000VDC rated HP10M, designed for low minimum breaking capacity capabilities of 1.35 times the fuse rated current value, allows for safe circuit interruption under typical low fault current conditions produced by PV arrays. Protect your off-grid or grid tied PV system from unexpected ground faults and line faults using Mersens HelioProtection fuse line.