Menu Search
MERSEN #DCT1-2

Amp-TrapĀ® Fuse, Midget; Fast Acting; 750VAC; 1A

SKU # 78200141005 Manufacturer Series: DCT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Midget Fuse
Characteristics: Fast Acting
Interrupting Rating: 100kA IR AC, 50kA IR DC
Voltage - AC: 750VAC
Voltage - DC: 1000V DC
Amps: 1A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule

Amp-Trap DCT fuses were developed to meet requirements coming from new applications such as protection of photovoltaic cells, multi meters and compact on board traction equipment for auxiliary circuits. This high performance DC fuse in its compact size offers multiple competitive advantages particularly for international applications where DC voltage requirements are above 600VDC.