Menu Search
Midget Fuses Fuse, Midget; Fast Acting; 600V AC; 50A

MERSEN #ATM30/50

Amp-TrapĀ® Fuse, Midget; Fast Acting; 600V AC; 50A

SKU #78200190098
Manufacturer Series: ATM
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type/Class: Midget Fuse
Characteristics: Fast Acting
Interrupting Rating: 100kA IR
Voltage - AC: 600V AC
Voltage - DC: 600V DC
Amps: 50A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule

Amp-Trap midget fast-acting ATM fuses are rated 600 volts AC and DC, with a 100kA interrupting rating. These ratings give the ATM a wide range of applications not covered by other midget fuses. In addition, ratings of 30/35, 30/40 and 30/50 amperes are offered for specific applications such as capacitor protection. These ATM fuses must still be considered 30A fuses because of their dimensions, but are able to withstand much higher inrush currents and tougher duty cycles. (Not for branch circuit protection).