Menu Search
Midget Fuses Fuse, Midget Class CC Rejection; Time Delay; 600V AC; 1-6/10A

MERSEN #ATQR1-6/10

Amp-Trap 2000® Fuse, Midget Class CC Rejection; Time Delay; 600V AC; 1-6/10A

SKU #78200190642
Manufacturer Series: ATQR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Midget Class CC Rejection
Characteristics: Time Delay
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 1-6/10A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule

ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. Mersen's Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems.