Menu Search
Midget Fuses Fuse, Midget Class CC Rejection; Fast Acting; 600V AC; 1/4A
MERSEN #ATMR1/4

Amp-TrapĀ® Fuse, Midget Class CC Rejection; Fast Acting; 600V AC; 1/4A

SKU # 78200190339 Manufacturer Series: ATMR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Midget Class CC Rejection
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage - AC: 600V AC
Amps: 1/4A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule