Fast Acting Midget Standard Fuse 6A 100kA IR

SKU: 78200190076
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fuse Type/Class: Midget Standard
Characteristics: Fast Acting
Interrupting Rating: 100kA IR
Voltage - AC: 600V AC
Voltage - DC: 500V DC
Amps: 6A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule
Manufacturer Series: ATM Amp-Trap
Midget Fuses: Fuse Type/Class - Midget Standard; Characteristics - Fast Acting; Interrupting Rating - 100kA IR; Voltage - AC - 600VAC; Voltage - DC - 500VDC; Amps - 6A; Length Overall - 1.500"; Diameter - 0.406"; Connection - Ferrule; Manufacturer Series - ATM Amp-Trap