MERSEN #GGU3

Fast Acting Midget Standard Fuse 3A 10kA IR

SKU: 78200176503
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type/Class: Midget Standard
Characteristics: Fast Acting
Interrupting Rating: 10kA IR
Voltage - AC: 125V AC
Amps: 3A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule
Manufacturer Series: GGU
Description
Midget Fuses: Fuse Type/Class - Midget Standard; Characteristics - Fast Acting; Interrupting Rating - 10kA IR; Voltage - AC - 125VAC; Amps - 3A; Length Overall - 1.500"; Diameter - 0.406"; Connection - Ferrule; Manufacturer Series - GGU