This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
LITTELFUSE #FLM030

Fuse; Time Delay; Midget; 250Vac; Ferrule; 30A

SKU # 07945814073 Manufacturer Series: FLM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Amps: 30A
Fuse Type/​Class: Midget
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule

Warning – California Prop 65

WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.