Menu Search
Midget Fuses Fuse; Time Delay; Midget; 250Vac; Ferrule; 7A

LITTELFUSE #FLM007

Fuse; Time Delay; Midget; 250Vac; Ferrule; 7A

SKU #07945814061
Manufacturer Series: FLM
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Midget
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Amps: 7A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule