Menu Search
Midget Fuses Fuse; Time Delay; Midget; 250Vac; Ferrule; 20A
LITTELFUSE #FLM020

Fuse; Time Delay; Midget; 250Vac; Ferrule; 20A

SKU # 07945814071 Manufacturer Series: FLM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Midget
Characteristics: Time Delay
Interrupting Rating: 10kA IR
Voltage - AC: 250V AC
Voltage - DC: 125V DC
Amps: 20A
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule