Menu Search
Search
LITTELFUSE #FLQ025

POWR-GARD® Fuse, Midget; Time Delay; 10kA IR; 500VAC; 1.5 x 0.406 in; 25A

SKU # 07945816072 Manufacturer Series: FLQ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Warning – California Prop 65 View more versions of this product
Amps: 25A
Fuse Type/​Class: Midget Fuse
Characteristics: Slow Blow/Time-Delay
Interrupting Rating: 10kA
Voltage - AC: 500V
Voltage - DC: 300V
Length Overall: 1.5 in.
Diameter: 0.406 in.
Connection: Ferrule
Indicators: No

The FLQ series 500VAC time-delay fuses provide excellent supplemental protection of control power transformers, solenoids, and circuits with high inrush currents.

Warning – California Prop 65

WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.